
Click Pack Y container, Recycled , 10L, UN-Y, Grey
Mfr # 4410-82-137
Zoro # G322652748
product price: $15.75
/eaKey Features
Capacity
10L
Material
PE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410-82-137
Zoro #
G322652748
UPC #
-
Country of Origin
United States
Details
Capacity
10L
Item
Click Pack Y Container
Color
Gray
Material
PE
Description
This 10L white, Click Pack pail from CurTec comes with a screw top lid. Made from HDPE, it opens and closes with just a quarter turn. Click Pack Pails are water vapor tight and are UN certified (1H2) for hazardous solids._x000D_ CurTec Click Pack Pails offer advantages that reduce supply chain costs and increase satisfaction:_x000D_ _x000D_ _x000D_ Shortening process time: screw sliding, and press-on lids can be operated safely and quickly_x000D_ Avoiding contamination: CurTec manufactures optically clean packaging_x000D_ Avoiding solid solution softening/power caking: mounted or integrated gaskets prevent moisture ingress_x000D_ Securing valuable content: sealing feature reveal and prevent tampering_x000D_ Shipping hazmat safely: CurTec packaging is UN certified_x000D_ Guaranteeing food safety: CurTec packaging complies with FDA and FSSC standards_x000D_ Optimizing storage and shipment of empty packaging: nestable solutions take up less storage space_x000D_ Improving brand identity: CurTec packaging products have a distinctive design_x000D_ Lowering carbon footprint: plastic packaging can be re-used and easily recycled_x000D_ _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.