
Drum with lid, PE, 2, 9L, white - red
Mfr # 7002-58-046
Zoro # G922652766
product price: $30.39
/eaKey Features
Primary Drum Material
PE
Drum Item
Drum with Lid
Drum Volume Capacity
2.9L
Drum Color
White, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7002-58-046
Zoro #
G922652766
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
PE
Drum Item
Drum with Lid
Drum Volume Capacity
2.9L
Drum Color
White, Red
Description
This wide opening drum is made of food grade high-density polyethylene. It holds 2.9 liters and has been designed to provide the ultimate protection for your valuable products. The signature screw top closure provides protection against moisture and is safe, fast and easy to operate while ensuring your hazardous solids arrive safely at their destination._x000D__x000D_ These wide opening drums are tamper-evident, stackable, and lightweight. They are re-usable which can help meet your sustainability goals. _x000D_
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.