Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Light Safe Total Opening Drum with lid, HDPE, 55L, black

  • Mfr # 6942-91-101

  • Zoro # G722652751


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Drum Item
UV Light Safe Total Opening Drum with lid
Primary Drum Material
HDPE
Drum Color
Black
Drum Volume Capacity
55L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6942-91-101
Zoro #
G722652751
UPC #
-
Country of Origin
United States

Details

Drum Item
UV Light Safe Total Opening Drum with lid
Primary Drum Material
HDPE
Drum Color
Black
Drum Volume Capacity
55L

Description

Many chemicals and pharmaceuticals are quite light sensitive and lose their properties when exposed to UV light. By blocking UV light with packaging, your valuable products will maintain their quality for much longer. CurTec manufactures adds colorant during production that drastically reduces the transmission of (UV) light. UV safe drums offer a barrier against light with wavelengths between 200-400 nm (UV). The rubber gasket of the drum ensures a barrier against moisture ingress. The moisture vapor transmission rate of UV safe drums has been determined using an ASTM standard. Ensure your hazardous solids are safe with these UN certified drums. _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.