
Wide Neck Drum with lid, HDPE, 10L, white - red with label area
Mfr # 7011-61-046
Zoro # G122652771
product price: $43.55
/eaKey Features
Drum Item
Wide Neck Drum with Lid
Drum Volume Capacity
10L
Primary Drum Material
HDPE
Drum Color
White, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7011-61-046
Zoro #
G122652771
UPC #
-
Country of Origin
United States
Details
Drum Item
Wide Neck Drum with Lid
Drum Volume Capacity
10L
Primary Drum Material
HDPE
Drum Color
White, Red
Description
This Wide Opening CurTec drum is made of food grade high-density polyethylene. It holds 10.0 liters and has been designed to provide the ultimate protection for your valuable products. The large label surface allows for easy identification of the contents. The signature screw top closure provides protection against moisture and is safe, fast and easy to operate while ensuring your hazardous solids arrive safely at their destination._x000D_ These wide opening drums are tamper-evident, stackable, and lightweight. They are re-usable which can help meet your sustainability goals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.