
Wide Neck Drum with lid, HDPE, 55L, Red/Beige, handles
Mfr # 6942-91-971
Zoro # G622652783
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Includes
Handles
Drum Volume Capacity
55L
Drum Item
Wide Neck Drum with lid
Primary Drum Material
HDPE
Drum Color
Red, Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6942-91-971
Zoro #
G622652783
UPC #
-
Country of Origin
United States
Details
Includes
Handles
Drum Volume Capacity
55L
Drum Item
Wide Neck Drum with lid
Primary Drum Material
HDPE
Drum Color
Red, Beige
Description
This Wide Opening CurTec drum with handles is made of food grade high-density polyethylene. It holds 55.0 liters and has been designed to provide the ultimate protection for your valuable products. The signature screw top closure provides protection against moisture and is safe, fast and easy to operate while ensuring your hazardous solids arrive safely at their destination._x000D_ These wide opening drums are tamper-evident, stackable, and lightweight. They are re-usable which can help meet your sustainability goals.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.