Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Neck Drum with lid, HDPE, 6L, white - red

  • Mfr # 7006-61-046

  • Zoro # G822652743


product price: $25.69
/ea

Key Features

Drum Color
White, Red
Drum Item
Wide Neck Drum with Lid
Primary Drum Material
HDPE
Drum Volume Capacity
6L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006-61-046
Zoro #
G822652743
UPC #
-
Country of Origin
United States

Details

Drum Color
White, Red
Drum Item
Wide Neck Drum with Lid
Primary Drum Material
HDPE
Drum Volume Capacity
6L

Description

This Wide Opening CurTec drum is made of food grade high-density polyethylene. It holds 6.0 liters and has been designed to provide the ultimate protection for your valuable products. The signature screw top closure provides protection against moisture and is safe, fast and easy to operate while ensuring your hazardous solids arrive safely at their destination._x000D_ These wide opening drums are tamper-evident, stackable, and lightweight. They are re-usable which can help meet your sustainability goals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.