Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMW733-BLACK
Zoro #
G6812304
UPC #
58465779085
Country of Origin
Unknown
Dimensions
Outside Width
18"
Outside Height
10"
Outside Depth
12.75"
Details
Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
700
Oven Capacity
0.7 cu. ft.
Mounting Style
Countertop
Power Levels
10
Color
Black
Item
Microwave
Description
RCA 0.7 CU Ft Microwave Black, 700 Watts, LED Display, Digital Kitchen Timer, 6 One-Touch Cooking Menus, 10 Power Levels, Auto Defrost, Express Cooking, Digital Clock, Removable Glass Turntable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.