Bushing
Mfr # 28569G01
Zoro # G5889969
product price: $15.39
/eaKey Features
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 641335, 641336
For Use With
1998 to Current Steering Columns, Except RXV
Product Type
Bushing
Compatible Product Type
1998 to Current Steering Columns, Except RXV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28569G01
Zoro #
G5889969
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Bushing
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 641335, 641336
For Use With
1998 to Current Steering Columns, Except RXV
Product Type
Bushing
Compatible Product Type
1998 to Current Steering Columns, Except RXV
Compatible Manufacturer Number
2013-2018 Express L6 48V,2013-2018 Express S6 48V,2013-2019 Express S4 48V,2013-2022 Freedom TXT 48V,2013-2022 TXT 2+2 48V,2013-2022 TXT Fleet 48V,2014-2019 Express S4 HO 48V,2017-2021 Freedom TXT 72V,2017-2021 Freedom TXT ELiTE Lithium,2017-2021 TXT 2+2 ELiTE Lithium,2017-2021 TXT Fleet ELiTE Lithium,2018-2021 Express L6 72V,2018-2021 Express S6 72V,2019-2020 Freedom TXT EFI,2019-2020 TXT 2+2 EFI,2019-2020 TXT Fleet EFI,2019-2020 Valor EFI,2019-2021 Express L6 EFI,2019-2021 Express S4 EFI,2019-2021 Express S6 EFI,2020-2021 Express L6 ELiTE Lithium,2020-2021 Express S4 72V,2020-2021 Express S4 ELiTE Lithium,2021-2022 Express L6 72V,2021-2022 Express L6 ELiTE Lithium,2021-2022 Express S2 72V,2021-2022 Express S4 72V,2021-2022 Express S4 ELiTE Lithium,2021-2022 Express S6 72V,2021-2022 Express S6 ELiTE Lithium,2021+ Express L6 EFI,2021+ Express S4 EFI,2021+ Express S6 EFI
Compatible Brand
E-Z-GO
Description
Bushing, For Use With Grainger Item Number 35ZD54, 35ZD51, 48VX88, 48VX87, 35ZD48, 35ZD46, 35ZD45, 35ZD47, For Use With Mfr. Model Number 626500G, 618852G, 641336, 641335, 618851G, 618849G, 618848G, 618850G, Fits Brand Cushman, For Use With 1998 to Current Steering Columns, Except RXV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.