Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 5/8" to 18"

  • Mfr # 14390G2

  • Zoro # G5890081


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 618853G, 626500G, 626850G, 641335, 641336
For Use With
1989 to Current E-Z-GO Gas, Electric Vehicles
Product Type
Locknut
Compatible Manufacturer Number
2013-2018 Express L6 48V, 2013-2018 Express S6 48V, 2013-2019 Express S4 48V, 2013-2022 Freedom TXT 48V, 2013-2022 TXT 2+2 48V, 2013-2022 TXT Fleet 48V, 2014-2019 Express S4 HO 48V, 2017-2021 Freedom TXT 72V, 2017-2021 Freedom TXT ELiTE Lithium, 2017-2021 TXT 2+2 ELiTE Lithium, 2017-2021 TXT Fleet ELiTE Lithium, 2018-2021 Express L6 72V, 2018-2021 Express S6 72V, 2019-2020 Freedom TXT EFI, 2019-2020 TXT 2+2 EFI, 2019-2020 TXT Fleet EFI, 2019-2020 Valor EFI, 2019-2021 Express L6 EFI, 2019-2021 Express S4 EFI, 2019-2021 Express S6 EFI, 2020-2021 Express S4 72V, 2020-2021 Express S4 ELiTE Lithium, 2021-2022 Express L6 72V, 2021-2022 Express L6 ELiTE Lithium, 2021-2022 Express S2 72V, 2021-2022 Express S4 72V, 2021-2022 Express S4 ELiTE Lithium, 2021-2022 Express S6 72V, 2021-2022 Express S6 ELiTE Lithium, 2021+ Express L6 EFI, 2021+ Express S4 EFI, 2021+ Express S6 EFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14390G2
Zoro #
G5890081
UPC #
-
Country of Origin
United States

Details

Item
Lock Nut, 5/8" to 18"
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 618853G, 626500G, 626850G, 641335, 641336
For Use With
1989 to Current E-Z-GO Gas, Electric Vehicles
Product Type
Locknut
Compatible Manufacturer Number
2013-2018 Express L6 48V, 2013-2018 Express S6 48V, 2013-2019 Express S4 48V, 2013-2022 Freedom TXT 48V, 2013-2022 TXT 2+2 48V, 2013-2022 TXT Fleet 48V, 2014-2019 Express S4 HO 48V, 2017-2021 Freedom TXT 72V, 2017-2021 Freedom TXT ELiTE Lithium, 2017-2021 TXT 2+2 ELiTE Lithium, 2017-2021 TXT Fleet ELiTE Lithium, 2018-2021 Express L6 72V, 2018-2021 Express S6 72V, 2019-2020 Freedom TXT EFI, 2019-2020 TXT 2+2 EFI, 2019-2020 TXT Fleet EFI, 2019-2020 Valor EFI, 2019-2021 Express L6 EFI, 2019-2021 Express S4 EFI, 2019-2021 Express S6 EFI, 2020-2021 Express S4 72V, 2020-2021 Express S4 ELiTE Lithium, 2021-2022 Express L6 72V, 2021-2022 Express L6 ELiTE Lithium, 2021-2022 Express S2 72V, 2021-2022 Express S4 72V, 2021-2022 Express S4 ELiTE Lithium, 2021-2022 Express S6 72V, 2021-2022 Express S6 ELiTE Lithium, 2021+ Express L6 EFI, 2021+ Express S4 EFI, 2021+ Express S6 EFI
Compatible Brand
E-Z-GO
Compatible Product Type
1989 to Current E-Z-GO Gas, Electric Vehicles

Description

Lock Nut, 5/8 in. to 18 in., For Use With Grainger Item Number 35ZD53, 35ZD52, 35ZD54, 35ZD51, 48VX88, 48VX87, 35ZD48, 35ZD46, 35ZD45, 35ZD47, For Use With Mfr. Model Number 626850G, 618853G, 626500G, 618852G, 641336, 641335, 618851G, 618849G, 618848G, 618850G, Fits Brand Cushman, For Use With 1989 to Current E-Z-GO Gas, Electric Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.