Lock Washer, 1/2"
Mfr # 00566G3
Zoro # G5890206
product price: $0.23
/eaSold in multiples of 57 for $13.11
Key Features
Overall Width
1/2 in
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 626850G, 641335, 641336
Product Type
Lock Washer
Compatible Brand
E-Z-GO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00566G3
Zoro #
G5890206
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/2 in
Details
Item
Lock Washer, 1/2 in
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 626850G, 641335, 641336
Product Type
Lock Washer
Compatible Brand
E-Z-GO
Compatible Manufacturer Number
2019-2020 Freedom RXV EFI,2019-2020 Freedom TXT EFI,2019-2020 RXV 2+2 EFI,2019-2020 RXV Fleet EFI,2019-2020 TXT 2+2 EFI,2019-2020 TXT Fleet EFI,2019-2020 Valor EFI,2019-2021 Express L6 EFI,2019-2021 Express S4 EFI,2019-2021 Express S6 EFI,2021+ Express L6 EFI,2021+ Express S4 EFI,2021+ Express S6 EFI
Description
Lock Washer, 1/2 in., For Use With Grainger Item Number 35ZD53, 35ZD54, 35ZD51, 48VX88, 48VX87, 35ZD48, 35ZD46, 35ZD45, 35ZD47, For Use With Mfr. Model Number 626850G, 626500G, 618852G, 641336, 641335, 618851G, 618849G, 618848G, 618850G, Fits Brand Cushman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.