Zoro Homepage

Tire and Wheel Speed Racer Assembly, Pass

  • Mfr # 606179

  • Zoro # G5890687


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 in
Fits Brand
Cushman
For Use With Mfr. Model Number
618853G
For Use With
Universal, Gas, Electric Non-Lifted Vehicles with 10 ft Wheel, Vehicles with 2 ft Lift
Product Type
Tire and Wheel Speed Racer Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606179
Zoro #
G5890687
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Diameter
10 in

Details

Item
Tire and Wheel Speed Racer Assembly, Pass
Fits Brand
Cushman
For Use With Mfr. Model Number
618853G
For Use With
Universal, Gas, Electric Non-Lifted Vehicles with 10 ft Wheel, Vehicles with 2 ft Lift
Product Type
Tire and Wheel Speed Racer Assembly
Compatible Brand
E-Z-GO
Compatible Product Type
Universal, Gas, Electric Non-Lifted Vehicles with 10 ft Wheel, Vehicles with 2 ft Lift

Description

Tire and Wheel Speed Racer Assembly, Pass, For Use With Grainger Item Number 35ZD52, For Use With Mfr. Model Number 618853G, Fits Brand Cushman, For Use With Universal, Gas, Electric Non-Lifted Vehicles with 10 ft. Wheel, Vehicles with 2 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.