Zoro Homepage
This item is Discontinued.
Cushman Utility Vehicle, Automatic Drive, 4 Wheels U2019C1X4DUSL

Utility Vehicle, Automatic Drive, 4 Wheels (Discontinued)

  • Mfr # U2019C1X4DUSL
  • Zoro # G3978609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2019C1X4DUSL
Zoro #
G3978609
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
126 in
Overall Width
63 in
Bed Length
40 1/2 in
Bed Width
54 in
Tire Size
25 x 10.5
Bed Height
11 39/64 in
Engine Size
1028cc

Details

Vehicle Speed
25 mph
Item
Utility Vehicle
Suspension
Double A-Arm
Towing Capacity
2,000 lb
Cargo Capacity
1,500 lb
Wheel Base
85 in
Fuel Type
Diesel
Total Number of Wheels
4
Engine Brand
Kohler
Bed Operation
Manual
Ground Clearance
10 3/4 in
Color
Black
Number of Hitches
1
Drive System
Automatic
Transmission
CVT
Max. Load Capacity
1,500 lb
Differential
2/4 Wheel Drive with Electronic Actuator
HP
25 hp
Engine/Motor Type
3-Cylinder Liquid-Cooled
Seating Capacity
3

Description

Utility Vehicle, Engine/Motor Type 3-Cylinder Liquid-Cooled, Seating Capacity 3, Ground Clearance 10 3/4 in, Overall Length 126 in, Overall Height 74 in, Towing Capacity 2,000 lb, Bed Operation Manual, Bed Height 11 39/64 in, Bed Length 40 1/2 in, Bed Width 54 in, Cargo Capacity 1,500 lb, Color Black, Differential 2/4 Wheel Drive with Electronic Actuator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.