Zoro Homepage

Warehouse Vehicle, 8 HP, 1000 lb, 8.5 mph

  • Mfr # 628521

  • Zoro # G0121351


product price: $13,469.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Length
88.4"
Overall Width
29-1/2"
Overall Height
48"
Color
Yellow
Seating Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628521
Zoro #
G0121351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88.4"
Overall Width
29-1/2"
Overall Height
48"
Cargo Box W x L x D
29 in x 48 in
Cargo Deck Width
29 in
Cargo Deck Length
48 in

Description

Warehouse Vehicle, Parking Brake Automatic, Brake Type Rear Wheel Mechanical Drum, Power Source DC Battery, Battery Voltage 24 V, Vehicle Load Capacity - Maximum 1,000 lb, Towing Capacity - Maximum 715 lb, Suspension Solid (Front and Rear), Start Mechanism Pedal, Speed - Maximum 8.5 mph, Seating Capacity 1, Overall Length 88 3/8 in, Overall Width 29 1/2 in, Overall Height 48 in, Number of Wheels 4, HP 8.94 hp, Cargo Deck Length 48 in, Cargo Deck Width 29 in, Battery Type Sealed Lead Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.