Custom Accessories 85812 Shop Craft Plastic 6 qt. Round Oil Drain & Recovery Pan

  • Mfr # 85812

  • Zoro # G503978711


product price:  $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85812
Zoro #
G503978711
UPC #
77341311188
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: United States
  • Material: Plastic
  • Capacity: 6 qt.
  • Shape: Round
  • Product Type: Oil Drain and Recovery Pan
  • Color: Black
  • Built In Drain: Yes
  • Weight: 0.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.