Zoro Homepage

Goxt 12 V Black Dual USB Charger 1 pk

  • Mfr # 10710

  • Zoro # G700542746


product price: $11.45
/ea

Key Features

Features
Durable
Tab Cut
Straight
Tab Size
1/2"
Expansion Size
3/4"
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10710
Zoro #
G700542746
UPC #
77341107101
Country of Origin
China

Dimensions

Tab Size
1/2"
Expansion Size
3/4"
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Features
Durable
Tab Cut
Straight
Recycled
Yes
Assembly Required
Assembled
Skill Learning
Imagination
Recycled Content
0.1

Description

Outfit your vehicle with a Goxt compact and portable car charger by Custom Accessories. This dual USB charger is the perfect solution to your charging, providing up to 3.0 Amp of charging power. It converts your cigarette lighter to a dual USB charging port, so you can charger two devices at the same time.


  • • Dual port USB charger is perfect for keeping your smartphone or earpiece charged on the go
  • • Dual USB ports provide up to 1.0 Amp of charging power
  • • LED light shows that the device is charging
  • • Plug into 12 voltage receptacle for immediate installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.