Zoro Homepage

Cell Divider, Cardboard, 144 Tube

  • Mfr # 181034

  • Zoro # G904967574


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Overall Height
9 in
Overall Length
0.88 in
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181034
Zoro #
G904967574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
0.88 in
Overall Width
1.25 in

Description

Cardboard cell divider is designed for use with cardboard storage boxes and cardboard freezer boxes.Cell divider ships flat and unfolds to reveal openings used to hold tubes upright inside storage boxes (sold separately). Divders will fit into standard 2 inch and 3 inch high storage boxes.
144 Tube Capacity Dimensions: 5 x 5 x 1 1/4"; High 9.6mm OpeningShipping Weight: 0.1001 lbs
Shipping Dimensions: 1.25 x 9.00 x 0.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.