Zoro Homepage

Freezer Rack, 100 Slides, 3x6 Array, 22x9x9"

  • Mfr # 247530

  • Zoro # G404968071


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.25 in
Overall Length
22 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247530
Zoro #
G404968071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.25 in
Overall Length
22 in
Overall Width
9.25 in

Description

The slotted Microscope Slide Freezer Rack provides convenient storage for slide racks. Helps save time by keeping you organized in a cost efficient manner. The highest quality racks, constructed of corrosion resistant stainless steel, includes handles. Racks for 100 place slide boxes fit all 7 x 8 1/4 x 1 3/8 boxes.
Shipping Weight: 9.6 lbs
Shipping Dimensions: 9.25 x 9.25 x 22.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.