Zoro Homepage

Freezer Rack, 25 Slides, 4x4 Array

  • Mfr # 247520

  • Zoro # G504985404


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
5
6.63 in
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247520
Zoro #
G504985404
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Length
4.13 in

Details

5
6.63 in

Description

The slotted Microscope Slide Freezer Rack provides convenient storage for slide racks. Helps save time by keeping you organized in a cost efficient manner. The highest quality racks, constructed of corrosion resistant stainless steel, includes handles. Racks for 25 place slide boxes fit all 3 13/16 x 3 1/4 x 1 5/16 boxes.
Shipping Weight: 11.0231 lbs
Shipping Dimensions: 6.63 x 14.00 x 4.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.