Zoro Homepage

Freezer Rack, 25 Slides, 6x6 Array

  • Mfr # 247523

  • Zoro # G904985400


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Length
4.13 in
5
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247523
Zoro #
G904985400
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25 in
Length
4.13 in

Details

5
21 in

Description

The slotted Microscope Slide Freezer Rack provides convenient storage for slide racks. Helps save time by keeping you organized in a cost efficient manner. The highest quality racks, constructed of corrosion resistant stainless steel, includes handles. Racks for 25 place slide boxes fit all 3 13/16 x 3 1/4 x 1 5/16 boxes.
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 21.00 x 9.25 x 4.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.