Zoro Homepage

Freezer Rack, Chest, 96 Deep Plates, 3 5/8x5 1/2x25 1/2"

  • Mfr # 247559

  • Zoro # G904968069


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.38 in
Overall Length
3.63 in
Overall Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247559
Zoro #
G904968069
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.38 in
Overall Length
3.63 in
Overall Width
25.5 in

Description

Fits micro-plates with dimensions of 5'' x 3-3/8'' x 1-5/8'' H
Capacity: 14 Outside Dimensions (Inches): 5 1/4 x 25 3/4 x 3 3/4 Outside Dimensions (MM): 134 x 571 x 92 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/4 Shelf Dimensions (MM): 46 x 90 x 134Shipping Weight: 11.0231 lbs
Shipping Dimensions: 25.50 x 5.38 x 3.63
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.