Zoro Homepage

Freezer Rack, Chest, 96/384 Plates, 3 5/8x5 1/2x26 1/4"

  • Mfr # 247565

  • Zoro # G004985416


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
5.38 in
5
26.25 in
Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247565
Zoro #
G004985416
UPC #
-
Country of Origin
United States

Dimensions

Height
5.38 in
Length
3.63 in

Details

5
26.25 in

Description

Fits micro-plates with dimensions of 5" x 3-3/8" x 9/16" H
Capacity with Lids: 40 Capacity without Lids: 48 Outside Dimensions (inches): 3 1/2 x 26 1/4 x 5 1/2 Outside Dimensions (millimeters): 92 x 667 x 134 Shelf Dimensions (inches): 3 1/4 x 3 1/2 x 5 1/4 Shelf Dimensions (millimeters): 83 x 90 x 133Shipping Weight: 11.0231 lbs
Shipping Dimensions: 26.25 x 5.38 x 3.63
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.