Freezer Rack, Chest, for 15 & 50ml Tubes, 6 1/4 x 6 1/4 x26"

  • Mfr # 247582P

  • Zoro # G104966001


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Height
6.13 in
5
24.75 in
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247582P
Zoro #
G104966001
UPC #
-
Country of Origin
United States

Dimensions

Height
6.13 in
Length
6.13 in

Details

5
24.75 in

Description

Maximize your freezer storage with a stainless steel freezer rack. The freezer rack can fits plastic boxes that are 5.67 x 5.67 x 4.96 inches High.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 24.75 x 6.13 x 6.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.