Freezer Rack, Chest, for 15 & 50ml Tubes, 6x6 1/8x29 5/8"

  • Mfr # 247583

  • Zoro # G104965998


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
5
12 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247583
Zoro #
G104965998
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
6 in

Details

5
12 in

Description

Maximize your freezer storage with a stainless steel freezer rack. The freezer rack can fit 5 3/4 inch square boxes with a 4 3/4 inch height.
Shipping Weight: 11.0231 lbs
Shipping Dimensions: 12.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.