Zoro Homepage

Freezer Rack, Chest, for Hinged Top Box, 6 1/4x5 7/8x25 3/8"

  • Mfr # 247563

  • Zoro # G004985423


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
5
25.5 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247563
Zoro #
G004985423
UPC #
-
Country of Origin
United States

Dimensions

Height
6.25 in
Length
5.75 in

Details

5
25.5 in

Description

Chest rack for hinged top plastic boxes.
Outside Dimensions (Inches): 6.25 x 25.36 x 5.74 Shelf Dimensions (Inches): 2.25 x 6.13 x 5.72Shipping Weight: 11.0231 lbs
Shipping Dimensions: 25.50 x 6.25 x 5.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.