Zoro Homepage

Freezer Rack, Upright, 96 & 384 Plates, 18.5x5.5x11

  • Mfr # 247551

  • Zoro # G904968090


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.13 in
Overall Length
5.63 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247551
Zoro #
G904968090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11.13 in
Overall Length
5.63 in
Overall Width
18.25 in

Description

Storage Racks are constructed of corrsion resistant stainless steel. Designed to help maximize freezer space, these racks are for 96-Well or 384-Well plates.Fits micro-plates with dimensions of 5 x 3 3/8 x 9/16 (inches).
Capacity with Lids: 85 Capacity without Lids: 105 Outside Dimensions (Inches): 18 1/2 x 11 x 5 1/2 Outside Dimensions (mm): 468 x 280 x 140 Shelf Dimensions (Inches): 11 x 3 1/2 x 5 1/2 Shelf Dimensions (mm): 279 x 90 x 140Shipping Weight: 11.0231 lbs
Shipping Dimensions: 18.25 x 11.13 x 5.63
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.