Zoro Homepage

Freezer Rack, Upright, 96 Deep Plates, 5 Across x 5 Down

  • Mfr # 247556

  • Zoro # G504985398


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
5
20 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247556
Zoro #
G504985398
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
7 in

Details

5
20 in

Description

Fits micro-plates with dimensions of 5'' x 3-3/8'' x 1-5/8'' H
Capacity: 25 Outside Dimensions (Inches): 18 1/2 x 9 1/4 x 5 1/2 Outside Dimensions (MM): 470 x 235 x 140 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/2 Shelf Dimensions (MM): 46 x 90 x 140Shipping Weight: 12 lbs
Shipping Dimensions: 20.00 x 10.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.