Zoro Homepage

Freezer Rack, Upright, 96/384 Plates, 18 1/2x5 1/2x11

  • Mfr # 247551-LR

  • Zoro # G004968082


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.25 in
Overall Length
5.75 in
Overall Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247551-LR
Zoro #
G004968082
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11.25 in
Overall Length
5.75 in
Overall Width
22.5 in

Description

Fits micro-plates with dimensions of 5" x 3-3/8" x 9/16" H
Capacity with Lids: 85 Capacity without Lids: 105 Outside Dimensions (Inches): 18 1/2 x 11 x 5 1/2 Outside Dimensions (mm): 468 x 279 x 140 Shelf Dimensions (Inches): 5 1/2 x 3 1/2 x 5 1/2 Shelf Dimensions (mm) 139 x 90 x 140Shipping Weight: 7.9999 lbs
Shipping Dimensions: 22.50 x 11.25 x 5.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.