Freezer Rack, Upright, for 15 & 50ml Tubes, 24 1/4x5 7/8x 9 7/8"

  • Mfr # 247581

  • Zoro # G204966000


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
6.5 in
5
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247581
Zoro #
G204966000
UPC #
-
Country of Origin
United States

Dimensions

Height
10.5 in
Length
6.5 in

Details

5
25 in

Description

Maximize your freezer storage with a freezer rack. The freezer rack can fit 5 3/4 inch square boxes with a 4 3/4 inch height. Box capacity is 8 in a 4 x 2 array. Boxes measuring 5 3/4 x 4 3/4 inch boxes are for storage of 15 and 50 ml tubes.
Stainless steel Maximize freezer storage Fit 5 3/4" square boxes with 4 3/4" height Opening: 5 15/16 x 4 15/16 inches high Dimensions (LxWxH): 24 1/4 x 5 7/8 x 9 7/8 H InchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 25.00 x 10.50 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.