Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Rack, Upright, for 15 & 50ml Tubes, 2x2 Array

  • Mfr # 247585

  • Zoro # G504965963


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
0.75 in
5
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247585
Zoro #
G504965963
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Length
0.75 in

Details

5
9 in

Description

Maximize your freezer storage with a freezer rack. The freezer rack can fit 5 3/4 inch square boxes with a 4 3/4 inch height. Box capacity is 4, in a 2 x 2 array. Boxes measuring 5 3/4 x 4 3/4 inch boxes are for storage of 15 and 50 ml tubes.
Stainless steel Maximize freezer storage Fit 5 3/4" square boxes with 4 3/4" height Opening: 5 15/16 x 4 15/16 inches high Dimensions(LxWxH): 5 7/8 x 12 1/4 x 9 7/8 inches highShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.