Zoro Homepage

Freezer Rack, Upright, for 2" Box, 4x4 Array, 5 1/2x22 1/8x9 1/4

  • Mfr # 247599

  • Zoro # G204985438


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
5
22.5 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247599
Zoro #
G204985438
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
6.25 in

Details

5
22.5 in

Description

Upright freezer rack for storage of 0.5 ml, 50-cell plastic microtube boxes. Racks are in a 4 x 4 array.
Shipping Weight: 11.02 lbs
Shipping Dimensions: 22.50 x 10.00 x 6.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.