Zoro Homepage

Freezer Rack, Upright, for 2" Box, 4x4 Array, 5 7/8x14 3/4x9 1/4"

  • Mfr # 247591

  • Zoro # G804985425


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
6.5 in
5
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247591
Zoro #
G804985425
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
6.5 in

Details

5
22.5 in

Description

Freezer Rack in designed to hold 50 cell hinged top plastic box. This rack provides a durable alternative to styrofoam or card racks. Racks save freezer space and help organize boxes.
Fit 5 1/2 x 3 1/8 x 2 1/8 inch boxes Racks designed for upright freezers Stainless steelShipping Weight: 5.0001 lbs
Shipping Dimensions: 22.50 x 10.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.