Zoro Homepage

Freezer Rack, Upright, for 2" Box, 5x4 Array

  • Mfr # 247592

  • Zoro # G404985429


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
5
18.25 in
Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247592
Zoro #
G404985429
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25 in
Length
5.88 in

Details

5
18.25 in

Description

Freezer Rack in designed to hold 50 cell hinged-top plastic box. Fit 5 1/2 x 3 18 x 2 1/8 inch boxes. This rack provides a durable alternative to Styrofoam or card racks. Racks save freezer space and help organize boxes.
Shipping Weight: 11.0231 lbs
Shipping Dimensions: 18.25 x 9.25 x 5.88
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.