Zoro Homepage

Freezer Rack, Upright, for Hinged Top Box, 2x3 Array

  • Mfr # 247567

  • Zoro # G304985420


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Length
8.25 in
5
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247567
Zoro #
G304985420
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Length
8.25 in

Details

5
30.5 in

Description

The freezer rack for hinged boxes can hold 100 cell hinged-top plastic boxes. This rack provides a a durable alternative to the styrofoam or card racks. Saves freezer space and helps organize boxes.
Fit 5 1/2 x 6 x 2 inch boxes Racks designed for upright freezers Stainless steelShipping Weight: 3.0001 lbs
Shipping Dimensions: 30.50 x 8.50 x 8.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.