Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Rack, Upright, for Hinged Top Box, 3x3 Array

  • Mfr # 247568

  • Zoro # G904985417


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
5
19.13 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247568
Zoro #
G904985417
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Length
6 in

Details

5
19.13 in

Description

The freezer rack for hinged boxes can hold 100 cell hinged-top plastic boxes. This rack provides a a durable alternative to the styrofoam or card racks. Saves freezer space and helps organize boxes.
Fit 5 1/2 x 6 x 2 inch boxes Racks designed for upright freezers Stainless steelShipping Weight: 6.6099 lbs
Shipping Dimensions: 19.13 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.