Zoro Homepage

L & T Clips for Freezer Racks

  • Mfr # 1202-CLIP

  • Zoro # G604968086


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.5 in
Overall Length
3.25 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202-CLIP
Zoro #
G604968086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Length
3.25 in
Overall Width
3 in

Description

For use with Stainless Steel Freezer Racks, a package of 6 L-Clips and 9 T-Clips. Clips are 3 inches long.
Length: 3 InchesShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 1.50 x 3.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.