Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Rod for Freezer Rack, 20" tall

  • Mfr # 1205-LR

  • Zoro # G204968073


product price: $37.79
/ea

Key Features

Overall Height
19 in
Overall Length
0.25 in
Overall Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-LR
Zoro #
G204968073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Length
0.25 in
Overall Width
0.25 in

Description

Locking Rod for use with 20 Inch Tall Freezer Chest Rack. Rack holds nine 2 inch boxes.
Shipping Weight: 1 lbs
Shipping Dimensions: 0.25 x 19.00 x 0.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.