Zoro Homepage

Storage Box, Standard 2" Aluminum w/o Lid

  • Mfr # 181022

  • Zoro # G804968077


product price: $21.39
/ea

Key Features

Overall Height
5.13 in
Overall Length
2 in
Overall Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181022
Zoro #
G804968077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.13 in
Overall Length
2 in
Overall Width
5.13 in

Description

Convenient storage system for 1.5ml-2.0ml micro-tubes and 1.2ml-2.0ml cryogenic vials. Stainless steel freezer racks available for both chest and upright freezers. Racks include stainless steel handles and accommodate all 2" and 3" high cardboard and metal storage boxes. Separate components allow system design compatibility with space requirements.
Maximizes freezer space Store cardboard, plastic and metal boxesShipping Weight: 1 lbs
Shipping Dimensions: 5.13 x 5.13 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.