Zoro Homepage

Storage Box w/ Lid, Cardboard, for 15 and 50ml Tubes

  • Mfr # 247570

  • Zoro # G605299714


product price: $7.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247570
Zoro #
G605299714
UPC #
-
Country of Origin
United States

Description

Cardboard boxes are economical and constructed from durable cardboard. Store samples with ease in a moisture resistant environment. Capacity of the boxes varies from 16 x 50ml tubes to 36 x 15ml tubes when using the optional cell dividers sold separately.Boxes feature a telescoping lid and height of the lid can vary from 2 7/8 inches to 5 1/4 inches.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H Capacity: with 50 ml divider, Holds 16 tubes (sold separately) Capacity: with 15 ml divider, Holds 36 tubes (sold separately) Heavy Duty Fits most freezer racks EconomicalShipping Weight: 0.2 lbs
Shipping Dimensions: 5.75 x 5.75 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.