Zoro Homepage

Upright Freezer Rack for 2" Boxes, 4x4

  • Mfr # 442

  • Zoro # G704972068


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
6 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442
Zoro #
G704972068
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
6 in
Overall Width
10.5 in

Description

Convenient storage system for 1.5ml - 2.0ml micro-tubes and 1.2ml - 2.0ml cryogenic vials. Stainless steel freezer racks are available for this upright freeze storage system. Racks include stainless steel handles and accommodate 2 inch high cardboard and metal storage boxes.
Outside Diameter (Inches): 5 1/2 x 22 x 9 1/4H Box Capacity: 16 Array: 4 x 4Shipping Weight: 4.5001 lbs
Shipping Dimensions: 10.50 x 23.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.