Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Freezer Rack for 2" Boxes, 4x5

  • Mfr # 452

  • Zoro # G304972079


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22 in
Overall Length
6 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452
Zoro #
G304972079
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Length
6 in
Overall Width
11 in

Description

Convenient storage system for 1.5ml - 2.0ml micro-tubes and 1.2ml - 2.0ml cryogenic vials. Stainless steel freezer racks are available for this upright freeze storage system. Racks include stainless steel handles and accommodate 2 inch high cardboard and metal storage boxes.
Outside Diameter (Inches): 22 1/8 x 5 1/2 x 11 1/2 Inches Box Capacity: 20 Array: 4 x 5Shipping Weight: 5.1299 lbs
Shipping Dimensions: 11.00 x 22.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.