Zoro Homepage

Upright Freezer Rack for 2" Large Boxes, 4x4 Array

  • Mfr # 342021

  • Zoro # G204971998


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
6 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342021
Zoro #
G204971998
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
6 in
Overall Width
9.25 in

Description

Upright freezer rack for large 2 Inch boxes.
Outside Dimensions (Inches): 24 1/4 x 9 1/4 x 5 3/4 Outside Dimensions (mm): 616 x 234 x 149 Shelf Dimensions (Inches): 2 1/4 x 6 x 5 3/4 Shelf Dimensions (mm): 57 x 150 x 149Shipping Weight: 11.02 lbs
Shipping Dimensions: 9.25 x 12.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.