Zoro Homepage

Upright Freezer Rack for 3 3/4" Boxes, 4x3 Array

  • Mfr # 323871

  • Zoro # G804971992


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.25 in
Overall Length
5.5 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323871
Zoro #
G804971992
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22.25 in
Overall Length
5.5 in
Overall Width
12 in

Description

Upright Freezer Racks for 3 3/4 Inch Boxes, 4 x 3 Array.
Outside Dimensions (Inches): 22 1/2 x 12 x 5 1/2Outside Dimensions (mm): 568 x 301 x 140Shelf Dimensions (Inches): 4 x 5 7/16 x 5 1/2Shelf Dimensions (mm): 99 x 138 x 140Shipping Weight: 15.4326 lbs
Shipping Dimensions: 12.00 x 22.25 x 5.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.