50Lb Gray Thinset Mortar CBTSG50

  • Mfr # 6954283
  • Zoro # G404173253
product price: 
$
97.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6954283
Zoro #
G404173253
UPC #
-
Country of Origin
China

Description

Economical blend. Recommended for floor installations. Good for setting Saltillo and other similar clay pavers. Mix with custom additives, for increased performance. Meets ANSI A118.1 without additives. Meets ANSI A118.4 and ANSI A118.11 when mixed with Acrylic Mortar Admix. High performance unmodified mortar for most basic tile jobs. Premium quality and economy. Ultra smooth and creamy. Exceeds ANSI A118.1 without additives and Exceeds ANSI A118.4 and ANSI A118.11 when mixed with AMA or Custom Flex. 20 percent greater coverage. Use on vitreous, semi-vitreous or absorptive tile - ceramic, quarry, cement; brick and mini-brick, precast terrazzo; natural stone tile; and impervious porcelain tile, glass mosaics.

Features
  • Standard
  • Color - Gray
  • Weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews