Zoro Homepage

LevelQuik Concrete Leveler 50 lb Off White

  • Mfr # LQ50

  • Zoro # G515783877


product price: $49.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQ50
Zoro #
G515783877
UPC #
-
Country of Origin
United States

Description

LevelQuik RS is a premium, calcium aluminate based, high quality self-leveling underlayment that achieves greater than 4300 psi compressive strength and incorporates low-prep technology. LevelQuik RS levels floors prior to the installation of ceramic tile, natural stone tile, resilient flooring, carpet, wood and other floor coverings. This quick setting underlayment can be applied up to 1.5in 3.8 cm thick in one pour and seeks its own level in minutes. Formulated to have excellent compressive strength, LevelQuik RS may be applied in residential structures with floor joists up to 24in 61 cm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.