TileLab Grout and Tile Sealer, Liquid, Clear, 1 gal, Bottle

  • Mfr # TLPSRA1-2

  • Zoro # G916250114


product price: $61.65
/ea
Sold in multiples of 2 for $123.30

Key Features

Width
7.5 in
Container Type
Bottle
Color
Clear
Capacity
1 gal
Flash Point
200° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLPSRA1-2
Zoro #
G916250114
UPC #
10186763279
Country of Origin
United States

Dimensions

Width
7.5 in
Length
9 in
Depth
11 in

Details

Container Type
Bottle
Color
Clear
Capacity
1 gal
Flash Point
200° F
Odor/Scent
Characteristic
Density
0.98 to 1.02-g/mL Relative
Applicable Materials
Grout Masonry Natural Stone Porcelain Saltillo Terracotta
Coverage Area
800 to 1200 sq-ft
Form
Liquid
Drying Time
2 to 3 hr
Compositions
Potassium Methylsiliconate
Application Method
Brush Mop Sponge Lambs Wool Applicator
pH Range
10.5 to 11.5
Boiling Point
212° F

Description

Economical, easy-to-apply, penetrating sealer that resists most common oil-based and water-based stains. It will not leave a difficult-to-remove residue on the surface. Low-odor, water-based formula.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.