CLC Tool Works Series Construction Work Apron, 29 to 46 in Waist, Oiled Leather, Brown, 12-Pocket

  • Mfr # 19427

  • Zoro # G710447390


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 Inches
Color
Brown
Material
Leather
Height
9.75 Inches
Length
24.5 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19427
Zoro #
G710447390
UPC #
84298194276
Country of Origin
China

Dimensions

Width
4.25 Inches
Height
9.75 Inches
Length
24.5 Inches

Details

Color
Brown
Material
Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.