Zoro Homepage

Holder, 4-Pocket, Leather, Chestnut

  • Mfr # 21464

  • Zoro # G513994084


product price: $51.79
/ea

Key Features

Material
Leather
Color
Chestnut
Length
15 in
Number of Pockets
4
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21464
Zoro #
G513994084
UPC #
84298214646
Country of Origin
India

Dimensions

Length
15 in
Depth
9 in

Details

Material
Leather
Color
Chestnut
Number of Pockets
4

Description

Signature Elite, the ultimate line of work gear includes this four-pocket tool holder made with heavy-duty top grain premium leather including a large main pocket that is fiber lined to resist cut through, along with pockets for pliers, screwdrivers, box cutters, pencils and a large tape holder. 4-1/2 in W,7-1/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.