CPR062 Farm Drive the Roads & See the Sights Rug; 36 x 60 in.
- Mfr # CPR062
- Zoro # G103882685
product price:Â
$
59.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPR062
- Zoro #
- G103882685
- UPC #
- 762990004377
- Country of Origin
- United States
Description
Features
- Printed on 100% nylon carpet pile, non-skid foam backed
- Bound on all four sides for natural border effect
- They are ideal for wall hangings as well as floor
- Excellent detail with beautiful natural colors
- Regular vacuuming helps rugs remain attractive and serviceable
- Drive the roads and see the sights rug
- Rugs should be cleaned with a mild detergent and water or cleaners developed for use on rugs and carpets
- Material: Synthetic
- Shape: Rectangle
- Size: 36 x 60 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.