4' X 6' Blue Indoor Outdoor Area Rug
- Mfr # 527620
- Zoro # G622325083
product price:Â
$
70.85
/ea
Key Features
Size
4 ft x 6 ft
Color
Blue
Material
Polypropylene
Width (In.)
66 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527620
- Zoro #
- G622325083
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 66 in
- Depth
- 0.25 in
- Height
- 42 in
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Designed with a machine-made construction, it ensures longevity and resilience against various weather conditions. Its rectangular shape creates a classic look that easily complements any furniture arrangement, enhancing the overall aesthetic of your area. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.