Zoro Homepage

Custom Printed Rugs AWV045 Brick Path Doormat Rug; White - 18 x 30 in.

  • Mfr # AWV045

  • Zoro # G703697443


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV045
Zoro #
G703697443
UPC #
762990004375
Country of Origin
United States

Description

Features
  • The care to detail and natural colors lend to their beauty
  • The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
  • They are Ideal for Wall hangings as well as Floor
  • Choose from Home Accent or Wildlife collections
  • They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
  • Approximate Size 18" x 30" with rounded corners
  • Brick Path Doormat Rug
  • All-Weather, Standing/Anti-Fatigue
Specifications
  • Color: White
  • Material: Synthetics
  • Shape: Rectangle
  • Primary Theme: Seasonal
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.